Counter Module, High-Speed, Modicon, Quantum, 6 Inputs/Outputs, 2 Channel, 500000 Hz

Item #: 406522
Cat #: 140EHC20200
UPC: 785901794707
Sign In or Register to view pricing and more.
Documents & Guides
Counter Module, High-Speed, Modicon, Quantum, 6 Inputs, 6 Outputs, 2 Channel, 100000 Hz

Overview

Counter Module, High-Speed, Modicon, Quantum, 6 Inputs, 6 Outputs, 2 Channel, 100000 Hz
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 785901794707, 140EHC20200

Specifications

Mounting: Chassis
Type: Counter Module
Standards: California Proposition 65
Mounting: Chassis
Standards: California Proposition 65
Type: Counter Module

Customer Reviews

No reviews for this product
(0)