I/O Adapter, 10 - 28.8VDC, ControlNet

Item #: 24405
Cat #: 1734-ACNR
UPC: 612598283705
Sign In or Register to view pricing and more.
Documents & Guides
I/O Adapter, ControlNet, 10 - 28.8 Volt DC

Overview

I/O Adapter, ControlNet, 10 - 28.8 Volt DC
POINT I/O is a family of modular I/O products ideal for applications requiring flexibility and low cost of ownership. With one to eight channel density modules, including a self-configuring discrete module, the modularity of POINT I/O minimizes system costs and size. The ability to mix standard and safe I/O provides even greater flexibility and opportunities for standardization, regardless of application requirements. Since it can be used in local and remote I/O, POINT I/O further reduces engineering costs in design, installation and application development.
Also known as: 612598283705, 1734-ACNR

Specifications

Type: I/O Adapter
Volts DC Range: 10, 28.800
Mounting: DIN Rail
Type: I/O Adapter
Mounting: DIN Rail
Volts DC Range: 10, 28.800

Customer Reviews

No reviews for this product
(0)