Interface Module, DIO Drop, Modicon, Quantum, 115/230VAC, 1 Single Port

Item #: 406440
Cat #: 140CRA21110
UPC: 785901792925
Sign In or Register to view pricing and more.
Documents & Guides
Interface Module, DIO Drop, Modicon, Quantum, 115/230 Volt AC, 1 Single Port

Overview

Interface Module, DIO Drop, Modicon, Quantum, 115/230 Volt AC, 1 Single Port
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 785901792925, 140CRA21110

Specifications

Mounting: Chassis
Volts AC: 230, 115
Type: Interface Module
Standards: California Proposition 65
Mounting: Chassis
Type: Interface Module
Volts AC: 230, 115
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)