This product may not be available in all locations.
I/O Module, 16 Point, Selectable, 24VDC, Single D Code M12
Item #:
755791
Cat #:
1732E-16CFGM12P5QCR
UPC:
885630577197
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, ArmorBlock, EtherNet/IP, 16 Self-Configuring, Dual-Port, Quick Connect, 5-Pin Aux, DC Micro (M12), Without CIP SYNC Input, Without Diagnostics, Dual Port
Overview
I/O Module, ArmorBlock, EtherNet/IP, 16 Self-Configuring, Dual-Port, Quick Connect, 5-Pin Aux, DC Micro (M12), Without CIP SYNC Input, Without Diagnostics, Dual Port
Our Bulletin 1732D and 1732E ArmorBlock® I/O modules provide low-cost, hardened, I/O suitable for on-machine use. You can mount these modules on a machine close to the sensors and actuators to provide shorter cable runs for automotive, material handling, and high-speed packaging applications. These modules are available for DeviceNet® and EtherNet/IP™ networks and are suitable for use in welding applications and end-of-arm robot applications.
Also known as: 885630577197, 1732E-16CFGM12P5QCR
Specifications
Type: | Ethernet, I/O Module |
Volts DC: | 24 |
Family / Style: | 1732 |
Type: | Ethernet, I/O Module |
Family / Style: | 1732 |
Volts DC: | 24 |
Customer Reviews
No reviews for this product
(0)