This product may not be available in all locations.
I/O Module, Digital DC Input, 2 Channel, DIN Rail, 24VDC
Item #:
69513
Cat #:
1734-IB2
UPC:
612598205202
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Digital DC Input, 2 Channel, 24 Volt DC, DIN Rail Mount,
Overview
I/O Module, Digital DC Input, 2 Channel, 24 Volt DC, DIN Rail Mount,
POINT I/O is a family of modular I/O products ideal for applications requiring flexibility and low cost of ownership. With one to eight channel density modules, including a self-configuring discrete module, the modularity of POINT I/O minimizes system costs and size. The ability to mix standard and safe I/O provides even greater flexibility and opportunities for standardization, regardless of application requirements. Since it can be used in local and remote I/O, POINT I/O further reduces engineering costs in design, installation and application development.
Also known as: 612598205202, 1734-IB2
Specifications
Volts DC: | 24 |
Mounting: | DIN Rail |
Type: | I/O Module |
Volts DC: | 24 |
Type: | I/O Module |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)