This product may not be available in all locations.
I/O Module, Analog, 2 Inputs, Single Ended, 75mA
Item #:
69482
Cat #:
1734-IE2C
UPC:
612598205233
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Analog, 2 Single Ended Inputs, 75 mA Pointbus Current
Overview
I/O Module, Analog, 2 Single Ended Inputs, 75 mA Pointbus Current
POINT I/O is a family of modular I/O products ideal for applications requiring flexibility and low cost of ownership. With one to eight channel density modules, including a self-configuring discrete module, the modularity of POINT I/O minimizes system costs and size. The ability to mix standard and safe I/O provides even greater flexibility and opportunities for standardization, regardless of application requirements. Since it can be used in local and remote I/O, POINT I/O further reduces engineering costs in design, installation and application development.
Also known as: 612598205233, 1734-IE2C
Specifications
Type: | Analog, I/O Module |
Amps: | 0.750 |
Mounting: | DIN Rail |
Type: | Analog, I/O Module |
Mounting: | DIN Rail |
Amps: | 0.750 |
Customer Reviews
No reviews for this product
(0)