This product may not be available in all locations.
I/O Module, Analog, 2 Single Ended Outputs, 75mA, Pointbus Current
Item #:
69430
Cat #:
1734-OE2C
UPC:
612598205295
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, 2 Single Ended Outputs, 75 mA Pointbus Current
Overview
I/O Module, 2 Single Ended Outputs, 75 mA Pointbus Current
POINT I/O is a family of modular I/O products ideal for applications requiring flexibility and low cost of ownership. With one to eight channel density modules, including a self-configuring discrete module, the modularity of POINT I/O minimizes system costs and size. The ability to mix standard and safe I/O provides even greater flexibility and opportunities for standardization, regardless of application requirements. Since it can be used in local and remote I/O, POINT I/O further reduces engineering costs in design, installation and application development.
Also known as: 612598205295, 1734-OE2C
Specifications
Type: | Analog, I/O Module |
Volts DC: | 24 |
Mounting: | DIN Rail |
Type: | Analog, I/O Module |
Mounting: | DIN Rail |
Volts DC: | 24 |
Customer Reviews
No reviews for this product
(0)