This product may not be available in all locations.
I/O Module, Digital Contact, 2 Channel, Output, DIN Rail
Item #:
24136
Cat #:
1734-OX2
UPC:
612598285884
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Digital Contact Output, 2 Channel, DIN Rail, Open Style
Overview
I/O Module, Digital Contact Output, 2 Channel, DIN Rail, Open Style
Mix standard and safety I/O in the same system. Allen-Bradley® Bulletin 1734 POINT I/O™ modules provide comprehensive diagnostics and configurable features, making them easy to apply. These modules offer digital, analog, and specialty I/O, as well as safety-rated POINT Guard I/O™. Catalog item 1734-OX2 is a 24 V DC relay output module from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley, POINT Guard I/O, and POINT I/O are trademarks of Rockwell Automation, Inc.
Also known as: 612598285884, 1734-OX2
Specifications
Mounting: | DIN Rail |
Type: | I/O Module |
Mounting: | DIN Rail |
Type: | I/O Module |
Customer Reviews
No reviews for this product
(0)