I/O Module, 8 Relay Output, 5 - 125VDC, 5 - 265VAC, Hard Contact

Item #: 19182
Cat #: 1746-OX8
UPC: 662073896623
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, SLC 500, 8 Relay Output Contacts, 5 - 125 Volt DC, 5 - 265 Volt AC, Open Style Chassis

Overview

I/O Module, SLC 500, 8 Relay Output Contacts, 5 - 125 Volt DC, 5 - 265 Volt AC, Open Style Chassis
Bulletin 1747 SLC™ 500 control platform is used for a wide variety of applications. Rockwell Automation has announced that some SLC 500 Bulletin numbers are discontinued and no longer available for sale. Customers are encouraged to migrate to our newer CompactLogix™ 5370 or 5380 control platforms.
Also known as: 662073896623, 1746-OX8

Specifications

Mounting: Rack
Family / Style: SLC 500
Volts DC Range: 125, 5
Type: I/O Module
Mounting: Rack
Volts DC Range: 125, 5
Family / Style: SLC 500
Type: I/O Module

Customer Reviews

No reviews for this product
(0)