This product may not be available in all locations.
I/O Module, Digital AC Input, 16 Channel, 24VAC
Item #:
49595
Cat #:
1756-IN16
UPC:
612598171354
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, ControlLogix, Digital AC Input, 16 Channel, 24 Volt AC
Overview
I/O Module, ControlLogix, Digital AC Input, 16 Channel, 24 Volt AC
The ControlLogix high-speed analog I/O module is an interface module that converts analog signals to digital values for inputs and converts digital values to analog signals for outputs. Using the producer/consumer network model, the module produces information when needed while providing additional system functions.
Also known as: 612598171354, 1756-IN16
Specifications
Mounting: | Chassis |
Type: | I/O Module |
Volts AC: | 24 |
Family / Style: | 1756 |
Mounting: | Chassis |
Volts AC: | 24 |
Type: | I/O Module |
Family / Style: | 1756 |
Customer Reviews
No reviews for this product
(0)