I/O Module, Digital DC, Isolated Output, 16 Channel, 12/24VDC

Item #: 457070
Cat #: 1756-OB16IEF
UPC: 885630081786
Sign In or Register to view pricing and more.
I/O Module, ControlLogix, Digital DC, High Speed, Electronically Fused, Isolated Output, 16 Channel, Current Sinking/Source, 12/24 Volt DC

Overview

I/O Module, ControlLogix, Digital DC, High Speed, Electronically Fused, Isolated Output, 16 Channel, Current Sinking/Source, 12/24 Volt DC
Bulletin 1756 ControlLogix® digital I/O modules come in a variety of voltages, provide eight to 32 points, include point-level output fault states, and offer isolated and non-isolated types. Allen-Bradley® catalog item 1756-OB16IEF from Rockwell Automation® is a 10-30 V DC, 16-point ControlLogix digital output module. It has 1 A outputs. And it is isolated, fast, and peer to peer output. Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 885630081786, 1756-OB16IEF

Specifications

Mounting: Chassis
Family / Style: ControlLogix
Type: I/O Module
Volts DC: 12/24
Mounting: Chassis
Type: I/O Module
Family / Style: ControlLogix
Volts DC: 12/24

Customer Reviews

No reviews for this product
(0)