This product may not be available in all locations.
I/O Module, 16-Point Analog, Input, 30V AC/DC
Item #:
2235
Cat #:
1769-IF16V
UPC:
612598626793
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, CompactLogix, 16 Point, Analog Input, 30 Volt AC/DC
Overview
I/O Module, CompactLogix, 16 Point, Analog Input, 30 Volt AC/DC
Compact I/O™ modules can be used with CompactLogix™ or Compact GuardLogix® controllers. With rack-type features in a rackless design, you'll love the lower cost and a reduced replacement-part inventory. Allen-Bradley® catalog item 1769-IF16V from Rockwell Automation® is a CompactLogix 16-point analog input module. It is voltage only and has 16-bit resolution. XGKAllen-Bradley, Compact I/O, CompactLogix, and GuardLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598626793, 1769-IF16V
Specifications
Volts AC: | 30 |
Type: | I/O Module |
Volts DC: | 30 |
Volts AC: | 30 |
Volts DC: | 30 |
Type: | I/O Module |
Customer Reviews
No reviews for this product
(0)