I/O Module, 16-Point, Series B Digital Input, 10 - 30VDC, 130mA

Item #: 33552
Cat #: 1771-IBD
UPC: 662468100663
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, 16 Point, Series B, Digital Input, 10 - 30 Volt DC, 130 mA

Overview

I/O Module, 16 Point, Series B, Digital Input, 10 - 30 Volt DC, 130 mA
Also known as: 662468100663, 1771-IBD

Specifications

Volts DC Range: 10, 30
Circuits: 16
Type: I/O Module
Amps: 0.130
Volts DC Range: 10, 30
Type: I/O Module
Circuits: 16
Amps: 0.130

Customer Reviews

No reviews for this product
(0)