This product may not be available in all locations.
I/O Module, Safety Controller, FX3-XTIO84002, 8 Inputs, 6 Outputs
Item #:
1121164
Cat #:
1044125
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Safety Controller, FX3-XTIO84002, 8 Safety Inputs, 2 Text, 4 Safe Outputs, Spring Terminals, 13 - 30 Volt DC, Input Voltage/High, -5 - 5 Volt DC Input Voltage/Low, 2.4 - 3.8 mAmp Current/High, -2.5 - 2.1 mA Current/Low, 15 - 30 Volt DC Output Voltage
Overview
I/O Module, Safety Controller, FX3-XTIO84002, 8 Safety Inputs, 2 Text, 4 Safe Outputs, Spring Terminals, 13 - 30 Volt DC, Input Voltage/High, -5 - 5 Volt DC Input Voltage/Low, 2.4 - 3.8 mAmp Current/High, -2.5 - 2.1 mA Current/Low, 15 - 30 Volt DC Output Voltage
Also known as: 1044125
Specifications
Type: | Safety, I/O Module |
Mounting: | DIN Rail |
Volts DC Range: | 30, 30/15 |
Volts DC: | 5 |
Amps: | 0.0021, 0.0025, 0.0038 |
Type: | Safety, I/O Module |
Volts DC Range: | 30, 30/15 |
Amps: | 0.0021, 0.0025, 0.0038 |
Mounting: | DIN Rail |
Volts DC: | 5 |
Customer Reviews
No reviews for this product
(0)