This product may not be available in all locations.
I/O Module, Discrete Input, Modicon, Quantum, 32 Point, 4 x 8 Channel, 24VDC
Item #:
504516
Cat #:
140DSI35300
UPC:
785901556114
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Discrete Input, Modicon, Quantum, 32 Point, 4 x 8 Channel, 24 Volt DC
Overview
I/O Module, Discrete Input, Modicon, Quantum, 32 Point, 4 x 8 Channel, 24 Volt DC
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 785901556114, 140DSI35300
Specifications
Mounting: | Chassis |
Volts DC: | 24 |
Type: | I/O Module, Input |
Standards: | California Proposition 65 |
Mounting: | Chassis |
Type: | I/O Module, Input |
Volts DC: | 24 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)