I/O Module, #750-508/040-000, 2-Channel Digital Output; 24VDC; 2A; Diagnostics; Extreme

Item #: 1035983
Cat #: 51259081
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, #750-508/040-000, 2-Channel Digital Output; 24 Volt DC; 2 Amp; Diagnostics; Extreme

Overview

I/O Module, #750-508/040-000, 2-Channel Digital Output; 24 Volt DC; 2 Amp; Diagnostics; Extreme
This digital output module transmits control signals from the automation device to the connected actuators. All outputs are short-circuit-protected. The module detects the following errors: overload, short circuit and wire break. The status is transmitted to the fieldbus coupler and indicated by LEDs. The module is a 3-wire device. Field and system levels are electrically isolated.
Also known as: 51259081

Specifications

Volts DC: 24
Mounting: DIN Rail
Type: I/O Module, Digital
Amps: 2
Volts DC: 24
Type: I/O Module, Digital
Mounting: DIN Rail
Amps: 2

Customer Reviews

No reviews for this product
(0)