This product may not be available in all locations.
Terminal Base, 12 Connections, Screw Clamp, 10A, 24VDC, 120/240VAC
Item #:
70680
Cat #:
1734-TB3
UPC:
612598268962
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Base, 12 Screw Clamp Connections, 10 Amp, 24 Volt DC, 120/240 Volt AC Rated, DIN Rail Mount
Overview
Terminal Base, 12 Screw Clamp Connections, 10 Amp, 24 Volt DC, 120/240 Volt AC Rated, DIN Rail Mount
A terminal base is used to land field I/O wiring and house a removable I/O module. Allen-Bradley® catalog item 1734-TB3 from Rockwell Automation® is a two-piece terminal base. It is POINT I/O™, open style, and DIN mounted with 12 screw-clamp terminals. XGKAllen-Bradley and POINT I/O are trademarks of Rockwell Automation, Inc.
Also known as: 612598268962, 1734-TB3
Specifications
Type: | Terminal Base |
Volts DC: | 24 |
Amps: | 10 |
Volts AC: | 120, 240 |
Mounting: | DIN Rail |
Type: | Terminal Base |
Amps: | 10 |
Mounting: | DIN Rail |
Volts DC: | 24 |
Volts AC: | 120, 240 |
Customer Reviews
No reviews for this product
(0)