This product may not be available in all locations.
Controller, 2MB, 0.98MB I/O Memory, USB Port, Chassis Mount
Item #:
360559
Cat #:
1756-L71
UPC:
612598876013
Sign In or Register to view pricing and more.
Documents & Guides
Controller, 2 MB User Memory, 0.98 MB I/O Memory, USB Port, Chassis Mount
Overview
Controller, 2 MB User Memory, 0.98 MB I/O Memory, USB Port, Chassis Mount
Bulletin 1756 ControlLogix® 5570 controllers provide a common control engine with a common development environment. These controllers use Studio 5000 Automation Engineering & Design Environment®. Allen-Bradley® catalog item 1756-L71 from Rockwell Automation® is a ControlLogix 5570 controller. It has 2 MB user memory, USB port, and 500 controller connections. And it has a four-character alpha/numeric display.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598876013, 1756-L71
Specifications
Mounting: | Chassis |
Type: | Logic Controller |
Size: | 2 MB |
Family / Style: | ControlLogix |
Mounting: | Chassis |
Size: | 2 MB |
Type: | Logic Controller |
Family / Style: | ControlLogix |
Customer Reviews
No reviews for this product
(0)