This product may not be available in all locations.
ControlLogix 5573 Controller With 8 Mbytes Memory - Conformally Coated
Item #:
739904
Cat #:
1756-L73K
UPC:
885630734316
Sign In or Register to view pricing and more.
Documents & Guides
Controller, 8 MB User Memory, 0.98 MB I/O Memory, USB Port, Chassis Mount, Conformally Coated
Overview
Controller, 8 MB User Memory, 0.98 MB I/O Memory, USB Port, Chassis Mount, Conformally Coated
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 885630734316, 1756-L73K
Specifications
Mounting: | Chassis |
Type: | Logic Controller |
Family / Style: | ControlLogix |
Size: | 8 MB |
Mounting: | Chassis |
Family / Style: | ControlLogix |
Type: | Logic Controller |
Size: | 8 MB |
Customer Reviews
No reviews for this product
(0)