I/O Module, RTD, 4 Input Channels, 24VDC

Item #: 35504
Cat #: 1762-IR4
UPC: 611320861679
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, MicroLogix, 4 Input Channels, RTD, 50 mA at 24 Volt DC

Overview

I/O Module, MicroLogix, 4 Input Channels, RTD, 50 mA at 24 Volt DC
MicroLogix™ 1200 programmable logic controller systems are a great fit for tight spaces. But don’t let their small size fool you. They’re powerful enough for a wide range of applications. Allen-Bradley® catalog item 1762-IR4 from Rockwell Automation® is a MicroLogix 1200 four-point module.Allen-Bradley and MicroLogix are trademarks of Rockwell Automation, Inc.
Also known as: 611320861679, 1762-IR4

Specifications

Type: RTD, I/O Module
Volts DC: 24
Circuits: 4
Amps: 0.050
Type: RTD, I/O Module
Circuits: 4
Volts DC: 24
Amps: 0.050

Customer Reviews

No reviews for this product
(0)