Controller, Programmable, 10 Inputs, 6 Outputs, Fixed Terminals

Item #: 294192
Cat #: 2080-LC30-16AWB
UPC: 885630058184
Sign In or Register to view pricing and more.
Documents & Guides
Controller, Programmable, Micro 830, 16 Point, 10 120 Volt AC Inputs, 6 Relay Outputs, 24 Volt DC, Fixed Terminals

Overview

Controller, Programmable, Micro 830, 16 Point, 10 120 Volt AC Inputs, 6 Relay Outputs, 24 Volt DC, Fixed Terminals
Micro830® controllers are designed for standalone machine control applications. They have flexible communications and I/O capabilities with up to five plug-in modules. They are available in 10-point, 16-point, 24-point, or 48-point form factors.
Also known as: 885630058184, 2080-LC30-16AWB

Specifications

Type: Controller, Programmable
Mounting: Panel
Volts DC: 24
Volts AC: 120
Type: Controller, Programmable
Volts DC: 24
Mounting: Panel
Volts AC: 120

Customer Reviews

No reviews for this product
(0)