This product may not be available in all locations.
Controller, Programmable, 10 Inputs, 6 Outputs, Fixed Terminals
Item #:
294192
Cat #:
2080-LC30-16AWB
UPC:
885630058184
Sign In or Register to view pricing and more.
Documents & Guides
Controller, Programmable, Micro 830, 16 Point, 10 120 Volt AC Inputs, 6 Relay Outputs, 24 Volt DC, Fixed Terminals
Overview
Controller, Programmable, Micro 830, 16 Point, 10 120 Volt AC Inputs, 6 Relay Outputs, 24 Volt DC, Fixed Terminals
Micro830® controllers are designed for standalone machine control applications. They have flexible communications and I/O capabilities with up to five plug-in modules. They are available in 10-point, 16-point, 24-point, or 48-point form factors.
Also known as: 885630058184, 2080-LC30-16AWB
Specifications
Type: | Controller, Programmable |
Mounting: | Panel |
Volts DC: | 24 |
Volts AC: | 120 |
Type: | Controller, Programmable |
Volts DC: | 24 |
Mounting: | Panel |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)