This product may not be available in all locations.
Controller, Programmable, 14 Inputs, 10 Outputs, Fixed Terminals
Item #:
282111
Cat #:
2080-LC30-24QBB
UPC:
885630058238
Sign In or Register to view pricing and more.
Documents & Guides
Controller, Programmable, Micro 830, 14 Inputs, 24 Volt AC/DC, 10 24 Volt DC Source Outputs, Fixed Terminals
Overview
Controller, Programmable, Micro 830, 14 Inputs, 24 Volt AC/DC, 10 24 Volt DC Source Outputs, Fixed Terminals
Designed for standalone machine control applications, Allen-Bradly® Bulletin 2080 Micro830® programmable logic controller systems accommodate flexible communication and I/O capabilities. Catalog item 2080-LC30-24QBB from Rockwell Automation® is a Micro830 24 I/O controller.Allen-Bradley and Micro830 are trademarks of Rockwell Automation, Inc.
Also known as: 885630058238, 2080-LC30-24QBB
Specifications
Type: | Controller, Programmable |
Mounting: | Panel |
Volts DC: | 24 |
Volts AC: | 24 |
Type: | Controller, Programmable |
Volts DC: | 24 |
Mounting: | Panel |
Volts AC: | 24 |
Customer Reviews
No reviews for this product
(0)