This product may not be available in all locations.
Controller, Programmable, 14 Inputs, 10 Outputs, Fixed Terminals
Item #:
472670
Cat #:
2080-LC50-24QBB
UPC:
884951711709
Sign In or Register to view pricing and more.
Documents & Guides
Controller, Programmable, Micro 850, 14 Inputs, 24 Volt AC/DC, 10 - 24 Volt DC Source Outputs, Fixed Terminals
Overview
Controller, Programmable, Micro 850, 14 Inputs, 24 Volt AC/DC, 10 - 24 Volt DC Source Outputs, Fixed Terminals
Flexible communications and greater I/O capabilities. Allen-Bradley® Bulletin 2080 Micro850® programmable logic controller systems are perfect for your larger standalone machine control applications. Catalog item 2080-LC50-24QBB from Rockwell Automation® is a Micro850 24 I/O Ethernet / IP controller.Allen-Bradley and Micro850 are trademarks of Rockwell Automation, Inc.
Also known as: 884951711709, 2080-LC50-24QBB
Specifications
Type: | Controller, Programmable |
Mounting: | Panel |
Volts DC: | 24 |
Volts AC: | 24 |
Type: | Controller, Programmable |
Volts DC: | 24 |
Mounting: | Panel |
Volts AC: | 24 |
Customer Reviews
No reviews for this product
(0)