Power Supply, 85 - 132VAC, 170 - 265VAC, 20A, 70W, Rack Mount

Item #: 65540
Cat #: 1746-P2
UPC: 662468088329
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, SLC 500, 85 - 132 Volt AC, 170 - 265 Volt AC, 20 Amp, 70 Watt, Rack Mounted

Overview

Power Supply, SLC 500, 85 - 132 Volt AC, 170 - 265 Volt AC, 20 Amp, 70 Watt, Rack Mounted
Our Bulletin 1746 SLC™ I/O Modules are part of our SLC 500 control platform. Rockwell Automation announces that a number of Bulletin 1746 I/O modules are discontinued and no longer available for sale. Customers are encouraged to migrate to our Compact 5000™ I/O modules used with the Logix control platform.
Also known as: 662468088329, 1746-P2

Specifications

Wattage: 70
Volts DC: 24
Mounting: Rack
Family / Style: SLC 500
Type: Power Supply
Amps: 20
Volts AC Primary: 132/170, 250, 85
Wattage: 70
Mounting: Rack
Type: Power Supply
Volts AC Primary: 132/170, 250, 85
Volts DC: 24
Family / Style: SLC 500
Amps: 20

Customer Reviews

No reviews for this product
(0)