Power Supply, 18 - 32VDC, 20A, 20W

Item #: 752953
Cat #: 1756-PB75K
UPC: 885630569499
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, ControlLogix, 18 - 32 Volt DC, 20 Amp, 20 Watt, Conformal Coated

Overview

Power Supply, ControlLogix, 18 - 32 Volt DC, 20 Amp, 20 Watt, Conformal Coated
The Bulletin 1756 ControlLogix® suite of chassis-based modules offer a wide range of options to meet your needs. Allen-Bradley® catalog item 1756-PB75K is a conformal coated 1756 power supply 19.2-32 V DC power supply from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 885630569499, 1756-PB75K

Specifications

Mounting: Chassis
Family / Style: ControlLogix
Volts DC: 18, 32
Wattage: 20
Amps: 20
Mounting: Chassis
Volts DC: 18, 32
Amps: 20
Family / Style: ControlLogix
Wattage: 20

Customer Reviews

No reviews for this product
(0)