This product has been discontinued.
This product may not be available in all locations.
Power Supply, 85 - 265VAC, 108 - 132VDC Input, 24VDC Ouput, 90W
Item #:
34743
Cat #:
1768-PA3
UPC:
612598307562
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, CompactLogix, 85 - 265 Volt AC, 108 - 132 Volt DC Input, 24 Volt DC Output, 120 VA / 120 Watt Input, 90 Watt Output, 50 Amp
Overview
Power Supply, CompactLogix, 85 - 265 Volt AC, 108 - 132 Volt DC Input, 24 Volt DC Output, 120 VA / 120 Watt Input, 90 Watt Output, 50 Amp
A DC power supply is used to convert higher AC line voltage to lower voltage DC power. Allen-Bradley® catalog item 1768-PA3 from Rockwell Automation® is a L4x ControlLogix® AC / DC power supply. It is 85-265 V AC or 18-132 V DC input and 24 V DC at 3.5 A output.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598307562, 1768-PA3
Specifications
Mounting: | Chassis |
Volts DC: | 24 |
Type: | Power Supply |
Wattage: | 90 |
Amps: | 50 |
Mounting: | Chassis |
Type: | Power Supply |
Amps: | 50 |
Volts DC: | 24 |
Wattage: | 90 |
Customer Reviews
No reviews for this product
(0)