Power Supply, 19.2 - 31.2VDC, 14.5W, 24VDC, 30A

Item #: 19358
Cat #: 1769-PB4
UPC: 612598276899
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, CompactLogix, 19.2 - 31.2 Volt DC Input, 24 Volt DC Output, 14.5 Watt, 30 Amp

Overview

Power Supply, CompactLogix, 19.2 - 31.2 Volt DC Input, 24 Volt DC Output, 14.5 Watt, 30 Amp
Allen-Bradley® Bulletin 1769 CompactLogix™ controllers feature integrated safety and provide a common development environment. Catalog item 1769-PB4 from Rockwell Automation® is a CompactLogix DC 4 A / 2 A power supply.Allen-Bradley and CompactLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598276899, 1769-PB4

Specifications

Volts DC: 24
Wattage: 14.500
Type: Power Supply
Amps: 30
Volts DC Range: 19.200 - 31.200
Volts DC: 24
Type: Power Supply
Volts DC Range: 19.200 - 31.200
Wattage: 14.500
Amps: 30

Customer Reviews

No reviews for this product
(0)