SUPPLY MODULE DC 24 V

Item #: 283221
Cat #: 07500606
UPC: 045454961903
Sign In or Register to view pricing and more.
Documents & Guides
WGO 750-606 SUPPLY MODULE DC 24 V

Overview

WGO 750-606 SUPPLY MODULE DC 24 V
This supply module powers all intrinsically safe 750 Series Ex i Modules. It also monitors the power supply to the downstream Ex i segment and separates the intrinsically safe from the non-intrinsically safe section of the WAGO I/O System 750. The input and output sides are electrically isolated from each other. The maximum current provided by the supply module is 1.0 A. When configuring the Ex i segment, the total current must not be exceeded.
Also known as: 045454961903, 07500606

Specifications

Volts DC: 24
Mounting: DIN Rail
Volts DC: 24
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)