PLC Logic Power Supplies

167 Found
Allen-Bradley

Expansion Power Supply, 24VDC Input, 400mA, Horizontal Mounting

Item #: 76672
CAT #: 1734-EP24DC
UPC: 612598206872
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 85 - 265VAC/170 - 265VAC Input, 120/220VAC Ouput, 18W, 25A

Item #: 19375
CAT #: 1769-PA4
UPC: 612598276882
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 85 - 265VAC, 20A, 25W

Item #: 68791
CAT #: 1756-PA75
UPC: 612598206858
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 19.2 - 31.2VDC, 14.5W, 24VDC, 30A

Item #: 19358
CAT #: 1769-PB4
UPC: 612598276899
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Standard, 18 - 32VDC, 2.8A, 75W

Item #: 70294
CAT #: 1756-PB72
UPC: 612598172603
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Standard, 85 - 265VAC, 20A, 25W

Item #: 70303
CAT #: 1756-PA72
UPC: 612598172597
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 120/220VAC, 85-265VAC Input, 2A @ 5VDC, 1A @ 24VDC

Item #: 68755
CAT #: 1769-PA2
UPC: 662468992954
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 18 - 32VDC, 20A, 20W

Item #: 68785
CAT #: 1756-PB75
UPC: 612598206865
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 19.2 - 31.2VDC, 7.5W, 30A, 24VDC Nominal Voltage

Item #: 68743
CAT #: 1769-PB2
UPC: 662468992961
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 120/240VAc to 24VDC, for Controller and EXP I/O

Item #: 280010
CAT #: 2080-PS120-240VAC
UPC: 885630058382
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 85 - 132VAC, 170 - 265VAC, 20A, 70W, Rack Mount

Item #: 65540
CAT #: 1746-P2
UPC: 662468088329
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Standard, 18 - 32VDC, 2.5A, 60W

Item #: 1019185
CAT #: 1756-PB50
UPC: 887172889554
Sign In or Register to view pricing and more.
Allen-Bradley

Expansion Power Supply, 24VDC Input, 400mA, Horizontal Mounting, Conformal Coated

Item #: 1281426
CAT #: 1734-EP24DCK
UPC: 889508698564
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Redundant Kit, 110VAC, 75W

Item #: 55802
CAT #: 1756-PAR2
UPC: 612598313716
Sign In or Register to view pricing and more.
Square D

Circuit breaker accessory, PowerPacT J, power distribution connectors, 150A to 250A, qty 3

Item #: 273466
CAT #: PDC6JD4
UPC: 785901598145
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 120/220VAC Input, 36W, 1.3A, 24VDC Output

Item #: 69522
CAT #: 1794-PS13
UPC: 612598204847
Sign In or Register to view pricing and more.
Allen-Bradley

Expansion Power Supply, 24VDC Input, 400mA, Horizontal Mounting

Expansion Power Unit, 24 Volt DC input, 400 mA, Field Side Power Requirements, Horizontal Mounting
Item #: 76672
CAT #: 1734-EP24DC
UPC: 612598206872
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 85 - 265VAC/170 - 265VAC Input, 120/220VAC Ouput, 18W, 25A

Power Supply, CompactLogix, 85 - 265 Volt AC/170 - 265 Volt AC Input, 120/220 Volt AC Output, 18 Watts, 25 Amp
Item #: 19375
CAT #: 1769-PA4
UPC: 612598276882
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 85 - 265VAC, 20A, 25W

Power Supply, ControlLogix, 85-265 Volt AC, 20 Amp, 25 Watt, Chassis Mount
Item #: 68791
CAT #: 1756-PA75
UPC: 612598206858
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 19.2 - 31.2VDC, 14.5W, 24VDC, 30A

Power Supply, CompactLogix, 19.2 - 31.2 Volt DC Input, 24 Volt DC Output, 14.5 Watt, 30 Amp
Item #: 19358
CAT #: 1769-PB4
UPC: 612598276899
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Standard, 18 - 32VDC, 2.8A, 75W

Power Supply, ControlLogix, Standard, 18 - 32 Volt DC, 2.8 Amp, 75 Watt, Chassis Mount
Item #: 70294
CAT #: 1756-PB72
UPC: 612598172603
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Standard, 85 - 265VAC, 20A, 25W

Power Supply, ControlLogix, Standard, 85 - 265 Volt AC, 20 Amp, 25 Watt, Chassis Mount
Item #: 70303
CAT #: 1756-PA72
UPC: 612598172597
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 120/220VAC, 85-265VAC Input, 2A @ 5VDC, 1A @ 24VDC

Power Supply, Expansion, CompactLogix, 120/220 Volt AC, 85 - 265 Volt AC Input Range, 2 Amp @ 5 Volt DC, 1 Amp @ 24 Volt DC Output, 8 Watts, 25 Amps
Item #: 68755
CAT #: 1769-PA2
UPC: 662468992954
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 18 - 32VDC, 20A, 20W

Power Supply, ControlLogix, 18 - 32 Volt DC, 20 Amp, 20 Watt
Item #: 68785
CAT #: 1756-PB75
UPC: 612598206865
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 19.2 - 31.2VDC, 7.5W, 30A, 24VDC Nominal Voltage

Power Supply, CompactLogix, 24V DC Input, 2A @ 5V DC, 0.8A @ 24V DC Output, 19.2 - 31.2 Volt DC, 7.5 Watts, 30 Amps
Item #: 68743
CAT #: 1769-PB2
UPC: 662468992961
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 120/240VAc to 24VDC, for Controller and EXP I/O

Power Supply, 120/240 Volt AC to 24 Volt DC, for Controller and EXP I/O
Item #: 280010
CAT #: 2080-PS120-240VAC
UPC: 885630058382
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 85 - 132VAC, 170 - 265VAC, 20A, 70W, Rack Mount

Power Supply, SLC 500, 85 - 132 Volt AC, 170 - 265 Volt AC, 20 Amp, 70 Watt, Rack Mounted
Item #: 65540
CAT #: 1746-P2
UPC: 662468088329
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Standard, 18 - 32VDC, 2.5A, 60W

Power Supply, ControlLogix, Standard, 18 - 32 Volt DC, 2.5 Amp, 60 Watt, Chassis Mount
Item #: 1019185
CAT #: 1756-PB50
UPC: 887172889554
Sign In or Register to view pricing and more.
Allen-Bradley

Expansion Power Supply, 24VDC Input, 400mA, Horizontal Mounting, Conformal Coated

Expansion Power Unit, 24 Volt DC input, 400 mA, Field Side Power Requirements, Horizontal Mounting, Conformal Coated
Item #: 1281426
CAT #: 1734-EP24DCK
UPC: 889508698564
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Redundant Kit, 110VAC, 75W

Power Supply, ControlLogix, Redundant Kit, Consisting of: 2 - 1756-PA75R Power Supplies, 2 - 1756CPR2 Cables, 1 - 1756PSCA2 Chassis Adapter Modules, 110 Volt AC, 75 Watt, Series B Chassis
Item #: 55802
CAT #: 1756-PAR2
UPC: 612598313716
Sign In or Register to view pricing and more.
Square D

Circuit breaker accessory, PowerPacT J, power distribution connectors, 150A to 250A, qty 3

Circuit breaker accessory, PowerPacT J, power distribution connectors, 150A to 250A, qty 3
Item #: 273466
CAT #: PDC6JD4
UPC: 785901598145
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 120/220VAC Input, 36W, 1.3A, 24VDC Output

Power Supply, Flex I/O, 120/220 Volt AC Input, 36 Watt, 1.3 Amp, 24 Volt DC Output
Item #: 69522
CAT #: 1794-PS13
UPC: 612598204847
Sign In or Register to view pricing and more.
Page 1 of 11
167 Items found