Chassis, Mounting, 10 Slots, 20" x 30" x 8"

Item #: 690743
Cat #: 1756-A10K
UPC: 885630569536
Sign In or Register to view pricing and more.
Documents & Guides
Chassis, Mounting, ControlLogix, 10 Slots, 20 Inch x 30 Inch x 8 Inch, Conformal Coated

Overview

Chassis, Mounting, ControlLogix, 10 Slots, 20 Inch x 30 Inch x 8 Inch, Conformal Coated
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 885630569536, 1756-A10K

Specifications

Type: Mounting Chassis
Width: 30 in
Mounting: Rack
Height: 20 in
Family / Style: ControlLogix
Depth: 8 in
Type: Mounting Chassis
Mounting: Rack
Family / Style: ControlLogix
Width: 30 in
Height: 20 in
Depth: 8 in

Customer Reviews

No reviews for this product
(0)