Controller, 0.75MB Memory, 16 DC Inputs, 16 DC Outputs, 24VDC

Item #: 388660
Cat #: 1769-L24ER-QBFC1B
UPC: 885630101255
Sign In or Register to view pricing and more.
Documents & Guides
Controller, CompactLogix, 16 DC Inputs, 16 DC Outputs, 4 Universal Analog Inputs, 2 Universal Analog Outputs, 4 High Speed Counters, 0.75 MB Memory, 24 Volt DC Power Supply, 1 GB Secure Digital Memory Card

Overview

Controller, CompactLogix, 16 DC Inputs, 16 DC Outputs, 4 Universal Analog Inputs, 2 Universal Analog Outputs, 4 High Speed Counters, 0.75 MB Memory, 24 Volt DC Power Supply, 1 GB Secure Digital Memory Card
A part of the Integrated Architecture® system, CompactLogix™ 5370 controllers have consistent tools and features, including the same network protocol, programming software, and information capabilities as all Logix controllers. Allen-Bradley® catalog item 1769-L24ER-QBFC1B from Rockwell Automation® is a 24 V DC input embedded power supply, 750 KB memory CompactLogix 5370 L2 controller with one USB port. It has two Ethernet / IP ports with device level ring (DLR) capability.Allen-Bradley, CompactLogix, and Integrated Architecture are trademarks of Rockwell Automation, Inc.
Also known as: 885630101255, 1769-L24ER-QBFC1B

Specifications

Type: Controller
Volts DC: 24
Type: Controller
Volts DC: 24

Customer Reviews

No reviews for this product
(0)