Power Supply, 18 - 32VDC, 20A, 20W

Item #: 68785
Cat #: 1756-PB75
UPC: 612598206865
Sign In or Register to view pricing and more.
Power Supply, ControlLogix, 18 - 32 Volt DC, 20 Amp, 20 Watt

Overview

Power Supply, ControlLogix, 18 - 32 Volt DC, 20 Amp, 20 Watt
The Bulletin 1756 ControlLogix® suite of chassis-based modules offer a wide range of options to meet your needs. A DC power supply is used to convert higher AC line voltage to lower voltage DC power. Allen-Bradley® catalog item 1756-PB75 from Rockwell Automation® is a ControlLogix DC power supply. It is 18-32 V DC input and 5 V at 13 A output.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598206865, 1756-PB75

Specifications

Mounting: Chassis
Family / Style: ControlLogix
Type: Power Supply
Wattage: 20
Amps: 20
Mounting: Chassis
Type: Power Supply
Amps: 20
Family / Style: ControlLogix
Wattage: 20

Customer Reviews

No reviews for this product
(0)