I/O Module, Temperature, 2 Single ended RTD Inputs, 220 mA Point Bus Current

Item #: 147823
Cat #: 1734-IR2E
UPC: 612598347698
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Temperature, 2 Single Ended RTD, Inputs, 220 mA Point Bus Current

Overview

I/O Module, Temperature, 2 Single Ended RTD, Inputs, 220 mA Point Bus Current
Mix standard and safety I/O in the same system. Allen-Bradley® Bulletin 1734 POINT I/O™ modules provide comprehensive diagnostics and configurable features, making them easy to apply. These modules offer digital, analog, and specialty I/O, as well as safety-rated POINT Guard I/O™. Catalog item 1734-IR2E is a 24 V DC two-channel RTD input module from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley, POINT Guard I/O, and POINT I/O are trademarks of Rockwell Automation, Inc.
Also known as: 612598347698, 1734-IR2E

Specifications

Mounting: DIN Rail
Type: Temperature, I/O Module
Amps: 0.220
Mounting: DIN Rail
Amps: 0.220
Type: Temperature, I/O Module

Customer Reviews

No reviews for this product
(0)