This product may not be available in all locations.
I/O Module, Temperature, 2 Single ended RTD Inputs, 220 mA Point Bus Current
Item #:
147823
Cat #:
1734-IR2E
UPC:
612598347698
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Temperature, 2 Single Ended RTD, Inputs, 220 mA Point Bus Current
Overview
I/O Module, Temperature, 2 Single Ended RTD, Inputs, 220 mA Point Bus Current
Mix standard and safety I/O in the same system. Allen-Bradley® Bulletin 1734 POINT I/O™ modules provide comprehensive diagnostics and configurable features, making them easy to apply. These modules offer digital, analog, and specialty I/O, as well as safety-rated POINT Guard I/O™. Catalog item 1734-IR2E is a 24 V DC two-channel RTD input module from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley, POINT Guard I/O, and POINT I/O are trademarks of Rockwell Automation, Inc.
Also known as: 612598347698, 1734-IR2E
Specifications
Mounting: | DIN Rail |
Type: | Temperature, I/O Module |
Amps: | 0.220 |
Mounting: | DIN Rail |
Amps: | 0.220 |
Type: | Temperature, I/O Module |
Customer Reviews
No reviews for this product
(0)