AB 80190-580-01-R DRIVE PROCESSOR

Item #: 750278
Cat #: 80190-580-01-R
UPC: 883809812476
Sign In or Register to view pricing and more.
Documents & Guides
AB 80190-580-01-R DRIVE PROCESSOR MODULE

Overview

AB 80190-580-01-R DRIVE PROCESSOR MODULE
The PowerFlex® 7000 represents the third generation of medium voltage drives from Rockwell Automation, and is part of the PowerFlex family of AC drive products. The Allen-Bradley PowerFlex® family of Drives incorporates leading-edge technology, embedded communications, and significant commonality across multiple platforms, networks, operator interface programming and hardware. 
Also known as: 883809812476, 80190-580-01-R

Specifications

Mounting: Side, External
Type: SPD
Interrupt Rating DC: 300
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Interrupt Rating DC: 300
Type: SPD
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)