This product may not be available in all locations.
Controller, GuardLogix, 10/5 MB, USB, 1GB Ethernet, 250 EtherNet/IP, Conformally Coated
Item #:
1245096
Cat #:
1756-L83ESK
UPC:
889508112442
Sign In or Register to view pricing and more.
Documents & Guides
Controller, GuardLogix 5580 with 10 MB Standard Memory, 5 MB Safety Memory, USB Port, 1GB Embedded Ethernet Port, 250 EtherNet/IP Devices, 4 Character Alpha/Numeric Display, Conformally Coated
Overview
Controller, GuardLogix 5580 with 10 MB Standard Memory, 5 MB Safety Memory, USB Port, 1GB Embedded Ethernet Port, 250 EtherNet/IP Devices, 4 Character Alpha/Numeric Display, Conformally Coated
Address global safety standards and regulations with the Allen-Bradley® Bulletin 1756 GuardLogix® system. The only true safety controller on the market, this integrated safety controller offers safe and standard control with a single software package. Catalog item 1756-L83ESK is a GuardLogix 5580 from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley and GuardLogix are trademarks of Rockwell Automation, Inc.
Also known as: 889508112442, 1756-L83ESK
Specifications
Mounting: | Chassis |
Type: | Logic Controller, Safety |
Family / Style: | ControlLogix |
Size: | 10/5 MB |
Mounting: | Chassis |
Family / Style: | ControlLogix |
Type: | Logic Controller, Safety |
Size: | 10/5 MB |
Customer Reviews
No reviews for this product
(0)