module XPSAC - Emergency stop - 24 V AC DC

Item #: 98835
Cat #: XPSAC5121P
UPC: 785901297581
Sign In or Register to view pricing and more.
module XPSAC - Emergency stop - 24 V AC DC

Overview

module XPSAC - Emergency stop - 24 V AC DC
This XPSAC safety module monitors emergency shutdown pushbuttons and limit switches. It meets the requirements of Performance Level PL e/Category 4 conforming to standard EN/ISO 13849-1 and SILCL3 conforming to EN/IEC 61508 and EN/IEC 62061. It can be used for monitoring emergency stop circuits conforming to standards EN/ISO 13850 and EN/IEC 60204-1. 24V AC/DC supply allows direct supply via an auxiliary transformer, like ABT7 or ABL6, allowing saving at installation time. It has removable terminals for easier and better control wires tightening, thus improving installation reliability. It has additional solid-state output for communication with PLCs about safety status of your process.
Also known as: 785901297581, XPSAC5121P

Specifications

Volts DC Control: 24
Color: Red
Volts AC: 300
Volts AC Control: 24
Mounting: DIN Rail
Type: Safety Relay
Standards: California Proposition 65
Volts DC Control: 24
Volts AC: 300
Mounting: DIN Rail
Standards: California Proposition 65
Color: Red
Volts AC Control: 24
Type: Safety Relay

Customer Reviews

No reviews for this product
(0)