Computer, Integrated Display, 15", Stainless Steel Bezel, 256GB

Item #: 1003311
Cat #: 6181P-15C2MW71AC
UPC: 887172999819
Sign In or Register to view pricing and more.
Documents & Guides
Integrated Display Industrial Computer, 15 Inch Display, Stainless Steel 4:3 Bezel, Performance Package, 256GB MLC Solid State Storage, Windows 7 Professional SP1, Base OS, AC

Overview

Integrated Display Industrial Computer, 15 Inch Display, Stainless Steel 4:3 Bezel, Performance Package, 256GB MLC Solid State Storage, Windows 7 Professional SP1, Base OS, AC
Also known as: 887172999819, 6181P-15C2MW71AC

Specifications

Mounting: Panel
Material: Stainless Steel
Size: 15 in
Volts AC: 24
Type: Integrated Display Computer
Mounting: Panel
Size: 15 in
Type: Integrated Display Computer
Material: Stainless Steel
Volts AC: 24

Customer Reviews

No reviews for this product
(0)