Computer, Integrated Display, 17", Aluminum Bezel, 256GB Storage

Item #: 1081016
Cat #: 6181P-17A3MW71AC
UPC: 887172999895
Sign In or Register to view pricing and more.
Documents & Guides
Integrated Display Industrial Computer, 17 Inch Display, Aluminum 5:4 Bezel, Advanced Package, 256GB MLC Solid State Storage, Windows 7 Professional SP1, Base OS, AC

Overview

Integrated Display Industrial Computer, 17 Inch Display, Aluminum 5:4 Bezel, Advanced Package, 256GB MLC Solid State Storage, Windows 7 Professional SP1, Base OS, AC
Also known as: 887172999895, 6181P-17A3MW71AC

Specifications

Size: 17 in
Mounting: Panel
Volts AC: 24
Type: Integrated Display Computer
Material: Aluminum
Size: 17 in
Volts AC: 24
Material: Aluminum
Mounting: Panel
Type: Integrated Display Computer

Customer Reviews

No reviews for this product
(0)