Industrial Computer, 18.5" Display, Touch Screen, 128GB SSD, 24 VDC

Item #: 1215842
Cat #: 6200P-19WS3A1
UPC: 889508457291
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Computer, 18.5-inch Widescreen Display, Projected Capacitive Multi-Touch Screen, 128GB SSD, Dual Port Ethernet , Windows 7 Professional SP1 (64-bit), Single Display Output, No Pre-Installed Software, 24 Volt DC

Overview

Industrial Computer, 18.5-inch Widescreen Display, Projected Capacitive Multi-Touch Screen, 128GB SSD, Dual Port Ethernet , Windows 7 Professional SP1 (64-bit), Single Display Output, No Pre-Installed Software, 24 Volt DC
Also known as: 889508457291, 6200P-19WS3A1

Specifications

Mounting: Panel
Volts DC: 24
Type: Industrial Computer
Size: 18.5 in
Mounting: Panel
Type: Industrial Computer
Volts DC: 24
Size: 18.5 in

Customer Reviews

No reviews for this product
(0)