Dummy module, Modicon TM5, module

Item #: 436498
Cat #: TM5SD000
UPC: 785901927662
Sign In or Register to view pricing and more.
Documents & Guides
Dummy module, Modicon TM5, module

Overview

Dummy module, Modicon TM5, module
This product is part of the Modicon TM5 range, an offer of IP20 modular I/O systems. This dummy module is suitable for programmable logic controllers (PLC) and programmable automation controllers (PAC). It is an IP20 rated product. It is suitable for packaging, material working, material handling and machine control solution applications. This product is certified by CE, C-Tick, CULus, CSA and GOST-R. It meets IEC 61131-2, CSA C22.2 No 213, UL 508 and CSA C22.2 No 142 standards. It is compatible with Modicon M258 and Modicon LMC058 range of products such as logic controller and motion controller. It is suitable for DIN rail mount. This IP20 modular IO system offers a flexible and scalable configuration of expansions by direct connection with the Modicon controllers. Flexible and scalable, designed for complex machines.
Also known as: 785901927662, TM5SD000

Specifications

Type: Slot Filler
Standards: California Proposition 65
Type: Slot Filler
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)