This product may not be available in all locations.
Module, Thermocouple, 6 RTD/Resistance Inputs, 24 Volt DC
Item #:
5264
Cat #:
1769-IR6
UPC:
611320314410
Sign In or Register to view pricing and more.
Documents & Guides
Module, CompactLogix, Thermocouple, 6 RTD/Resistance Input, 24 Volt DC
Overview
Module, CompactLogix, Thermocouple, 6 RTD/Resistance Input, 24 Volt DC
Compact I/O™ modules can be used with CompactLogix™ or Compact GuardLogix® controllers. With rack-type features in a rackless design, you'll love the lower cost and a reduced replacement-part inventory. Allen-Bradley® catalog item 1769-IR6 from Rockwell Automation® is a CompactLogix six-point input module. It has RTD or other resistance inputs and the type is platinum 385, platinum 3916, 1200 Ohm nickel 672, 1200 Ohm nickel 618, or 604 Ohm nickel iron 518.Allen-Bradley, Compact I/O, CompactLogix, and GuardLogix are trademarks of Rockwell Automation, Inc.
Also known as: 611320314410, 1769-IR6
Specifications
Volts DC: | 24 |
Poles: | 6 |
Type: | I/O Module, Thermocouple |
Volts DC: | 24 |
Type: | I/O Module, Thermocouple |
Poles: | 6 |
Customer Reviews
No reviews for this product
(0)