Module, Thermocouple, 8-Point, mVolt Rated, 150mA, 24VDC

Item #: 15683
Cat #: 1794-IT8
UPC: 612598137831
Sign In or Register to view pricing and more.
Documents & Guides
Module, Thermocouple, Flex I/O, 8 Point, milliVolt Rated, 150 mA, 24 Volt DC, 2 Cold Junction Compensators are Shipped with the Unit

Overview

Module, Thermocouple, Flex I/O, 8 Point, milliVolt Rated, 150 mA, 24 Volt DC, 2 Cold Junction Compensators are Shipped with the Unit
Our Bulletin 1794 FLEX™ I/O modules offer flexibility for your application with digital, analog, HART analog, and specialty I/O, with 4…32 points per module. You can mix and match digital and analog I/O with mounting and wiring options.
Also known as: 612598137831, 1794-IT8

Specifications

Type: Module, Thermocouple
Volts DC: 24
Amps: 0.150
Type: Module, Thermocouple
Amps: 0.150
Volts DC: 24

Customer Reviews

No reviews for this product
(0)