PLC Temperature Modules

50 Found
Allen-Bradley

I/O Module, Analog RTD, Thermocouple, Inputs, 8 Channel

Item #: 691191
CAT #: 1756-IRT8I
UPC: 885630245423
Sign In or Register to view pricing and more.
Allen-Bradley

Module, Thermocouple, 6 RTD/Resistance Inputs, 24 Volt DC

Item #: 5264
CAT #: 1769-IR6
UPC: 611320314410
Sign In or Register to view pricing and more.
Allen-Bradley

I/O Module, Temperature, 2 Single Ended RTD Inputs, 220 mA Current

Item #: 67914
CAT #: 1734-IR2
UPC: 612598269167
Sign In or Register to view pricing and more.
Allen-Bradley

Module, Thermocouple, 8 Input Channels, 6 RTD, 2 CJC, 30V AC/DC

Item #: 5196
CAT #: 1769-IT6
UPC: 611320314427
Sign In or Register to view pricing and more.
Allen-Bradley

I/O Module, Temperature, 2 Differential Thermocouple Inputs, 175 mA Point Bus Current

Item #: 67873
CAT #: 1734-IT2I
UPC: 612598272204
Sign In or Register to view pricing and more.
Allen-Bradley

Temperature Module, Micro800, Non-Isolated Thermocouple, 2 Channel

Item #: 350581
CAT #: 2080-TC2
UPC: 885630058467
Sign In or Register to view pricing and more.
Allen-Bradley

Cold Junction Compensation Kit, for 1756-IRT8I, -IT16, 2 Jumpers

Item #: 691190
CAT #: 1756-CJC
UPC: 885630899190
Sign In or Register to view pricing and more.
Allen-Bradley

Module, 8 Thermocouple, RTD, mVolt Module, 140mA, 24VDC

Item #: 62512
CAT #: 1794-IRT8
UPC: 612598180226
Sign In or Register to view pricing and more.
Allen-Bradley

I/O Module, Temperature, 2 Single ended RTD Inputs, 220 mA Point Bus Current

Item #: 147823
CAT #: 1734-IR2E
UPC: 612598347698
Sign In or Register to view pricing and more.
Allen-Bradley

I/O Module, 16 Point, Non-Isolated, High Density, Temperature, 2.9W

Item #: 901792
CAT #: 1756-IT16
UPC: 887172654886
Sign In or Register to view pricing and more.
Allen-Bradley

I/O Module, ControlLogix temperature Input Module, 12 Point RTD

Item #: 901791
CAT #: 1756-IR12
UPC: 887172654879
Sign In or Register to view pricing and more.
Allen-Bradley

Module, Thermocouple, 8-Point, mVolt Rated, 150mA, 24VDC

Item #: 15683
CAT #: 1794-IT8
UPC: 612598137831
Sign In or Register to view pricing and more.
Allen-Bradley

Detector Module, Micro800, RTD Resistance Thermometer, 2 Channel

Item #: 343073
CAT #: 2080-RTD2
UPC: 885630058450
Sign In or Register to view pricing and more.
Allen-Bradley

24V Dc 2 Channel RTD Input Module - Conformally Coated

Item #: 1304160
CAT #: 1734-IR2K
UPC: 889508698595
Sign In or Register to view pricing and more.
Allen-Bradley

POINT I/O 2 POINT THERMOCOUPLE INPUT-K

Item #: 1283961
CAT #: 1734-IT2IK
UPC: 889508698663
Sign In or Register to view pricing and more.
Allen-Bradley

ALB 931N-R221

Item #: 1617214
CAT #: 931N-R221
UPC: 191326317948
Sign In or Register to view pricing and more.
Allen-Bradley

I/O Module, Analog RTD, Thermocouple, Inputs, 8 Channel

I/O Module, ControlLogix, Individually Isolated RTD, And Thermocouple, Inputs, 8 Channel
Item #: 691191
CAT #: 1756-IRT8I
UPC: 885630245423
Sign In or Register to view pricing and more.
Allen-Bradley

Module, Thermocouple, 6 RTD/Resistance Inputs, 24 Volt DC

Module, CompactLogix, Thermocouple, 6 RTD/Resistance Input, 24 Volt DC
Item #: 5264
CAT #: 1769-IR6
UPC: 611320314410
Sign In or Register to view pricing and more.
Allen-Bradley

I/O Module, Temperature, 2 Single Ended RTD Inputs, 220 mA Current

I/O Module, Temperature, 2 Single Ended RTD, Inputs, 220 mA Point Bus Current
Item #: 67914
CAT #: 1734-IR2
UPC: 612598269167
Sign In or Register to view pricing and more.
Allen-Bradley

Module, Thermocouple, 8 Input Channels, 6 RTD, 2 CJC, 30V AC/DC

Module, CompactLogix, Thermocouple Sensor, 8 RTD Inputs, 2 CJC , 30 Volt AC/DC, Install 2 Slots Away from Power Supply
Item #: 5196
CAT #: 1769-IT6
UPC: 611320314427
Sign In or Register to view pricing and more.
Allen-Bradley

I/O Module, Temperature, 2 Differential Thermocouple Inputs, 175 mA Point Bus Current

I/O Module, Temperature, 2 Differential Thermocouples Inputs, 175 mA Point Bus Current
Item #: 67873
CAT #: 1734-IT2I
UPC: 612598272204
Sign In or Register to view pricing and more.
Allen-Bradley

Temperature Module, Micro800, Non-Isolated Thermocouple, 2 Channel

Temperature Module, Micro800, Non-Isolated Thermocouple, 2 Channel
Item #: 350581
CAT #: 2080-TC2
UPC: 885630058467
Sign In or Register to view pricing and more.
Allen-Bradley

Cold Junction Compensation Kit, for 1756-IRT8I, -IT16, 2 Jumpers

Cold Junction Compensation Kit, for 1756-IRT8I, -IT16, 2 Jumpers
Item #: 691190
CAT #: 1756-CJC
UPC: 885630899190
Sign In or Register to view pricing and more.
Allen-Bradley

Module, 8 Thermocouple, RTD, mVolt Module, 140mA, 24VDC

Module, Flex I/O, 8 Point, Thermocouple, RTD, mVolt Module, 140 mA, 24 Volt DC
Item #: 62512
CAT #: 1794-IRT8
UPC: 612598180226
Sign In or Register to view pricing and more.
Allen-Bradley

I/O Module, Temperature, 2 Single ended RTD Inputs, 220 mA Point Bus Current

I/O Module, Temperature, 2 Single Ended RTD, Inputs, 220 mA Point Bus Current
Item #: 147823
CAT #: 1734-IR2E
UPC: 612598347698
Sign In or Register to view pricing and more.
Allen-Bradley

I/O Module, 16 Point, Non-Isolated, High Density, Temperature, 2.9W

I/O Module, 16 Point, Thermocouple/mV Inputs, Non-Isolated, High Density, Temperature, 2.9 Watt
Item #: 901792
CAT #: 1756-IT16
UPC: 887172654886
Sign In or Register to view pricing and more.
Allen-Bradley

I/O Module, ControlLogix temperature Input Module, 12 Point RTD

I/O Module, ControlLogix, Temperature Input Module, 12 Point RTD, Resistance, Temperature Detector Measurement, Non-Isolated Inputs
Item #: 901791
CAT #: 1756-IR12
UPC: 887172654879
Sign In or Register to view pricing and more.
Allen-Bradley

Module, Thermocouple, 8-Point, mVolt Rated, 150mA, 24VDC

Module, Thermocouple, Flex I/O, 8 Point, milliVolt Rated, 150 mA, 24 Volt DC, 2 Cold Junction Compensators are Shipped with the Unit
Item #: 15683
CAT #: 1794-IT8
UPC: 612598137831
Sign In or Register to view pricing and more.
Allen-Bradley

Detector Module, Micro800, RTD Resistance Thermometer, 2 Channel

Detector Module, Micro800, RTD Resistance Thermometer, 2 Channel
Item #: 343073
CAT #: 2080-RTD2
UPC: 885630058450
Sign In or Register to view pricing and more.
Allen-Bradley

24V Dc 2 Channel RTD Input Module - Conformally Coated

Input Module, POINT I/O,RTD,2 Channels Single Ended Input, Open Style, DIN Mounted, Conformally Coated
Item #: 1304160
CAT #: 1734-IR2K
UPC: 889508698595
Sign In or Register to view pricing and more.
Allen-Bradley

POINT I/O 2 POINT THERMOCOUPLE INPUT-K

POINT I/O 2 POINT THERMOCOUPLE INPUT-K
Item #: 1283961
CAT #: 1734-IT2IK
UPC: 889508698663
Sign In or Register to view pricing and more.
Allen-Bradley

ALB 931N-R221

ALB 931N-R221
Item #: 1617214
CAT #: 931N-R221
UPC: 191326317948
Sign In or Register to view pricing and more.
Page 1 of 4
50 Items found