Terminal Base, 16 I/O Terminals, 18 Common, 10A, 125VAC

Item #: 59388
Cat #: 1794-TB3S
UPC: 612598170906
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Base, Flex I/O, Spring Clamp, 16 I/O Terminals, 18 Common, 18 +V Terminals, 10 Amp, 125 Volt AC

Overview

Terminal Base, Flex I/O, Spring Clamp, 16 I/O Terminals, 18 Common, 18 +V Terminals, 10 Amp, 125 Volt AC
A terminal base is used to land field I/O wiring and house a removable I/O module. Allen-Bradley® catalog item 1794-TB3S from Rockwell Automation® is a FLEX™ I/O terminal base. It has 16 I/O terminals, 18 common terminals, and 18 +voltage terminals. It has spring clamp. It is open style and DIN mount. XGKAllen-Bradley and FLEX are trademarks of Rockwell Automation, Inc.
Also known as: 612598170906, 1794-TB3S

Specifications

Type: Terminal Base
Amps: 10
Volts AC: 125
Type: Terminal Base
Volts AC: 125
Amps: 10

Customer Reviews

No reviews for this product
(0)