PLC Terminal Bases
284 Found
Allen-Bradley
Terminal Block, Compact I/O, 18 Pins, Screw Type
Item #: 983328
CAT #: 5069-RTB18-SCREW
UPC: 885630530185
Sign In or Register to view pricing and more.
Allen-Bradley
Accessory, I/O Power Terminal RTB Kit for Both 4 - 6 Pin Screw Type
Item #: 983329
CAT #: 5069-RTB64-SCREW
UPC: 887172727016
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Base, 8 Screw, 10A, 24VDC, 120/240VAC, DIN Rail
Item #: 12118
CAT #: 1734-TB
UPC: 612598206100
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, Compact I/O, 18 Pins, Spring Clip Type
Item #: 998758
CAT #: 5069-RTB18-SPRING
UPC: 885630530222
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, Removable, 36 Pin, Cage Clamp, Standard Housing
Item #: 48880
CAT #: 1756-TBCH
UPC: 612598171835
Sign In or Register to view pricing and more.
Allen-Bradley
Removalable Terminal Block Kit, Spring Connection, for 5069 Compact
Item #: 998759
CAT #: 5069-RTB64-SPRING
UPC: 887172727023
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, Removable, 20 Position, NEMA Screw Clamp
Item #: 48833
CAT #: 1756-TBNH
UPC: 612598171859
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Base, with Removable IEC Spring Terminals
Item #: 11876
CAT #: 1734-TBS
UPC: 612598206117
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Base, 1 Piece Mounting, 8 Screw Clamp Connections
Item #: 98075
CAT #: 1734-TOP
UPC: 612598327911
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Base, 16 I/O Terminals, 18 Common Terminals, 10A, 132VAC
Item #: 33303
CAT #: 1794-TB3
UPC: 662468112352
Sign In or Register to view pricing and more.
Allen-Bradley
Compact I/O, 6 Pin, Screw Type, RTB Packed Kit
Item #: 999427
CAT #: 5069-RTB6-SCREW
UPC: 885630530161
Sign In or Register to view pricing and more.
Allen-Bradley
Mounting Base, Flex 5000 Terminal Block, 100mA, 15VDC
Item #: 1282810
CAT #: 5094-MB
UPC: 889508095547
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Base, Spring Clamp, 1 Piece, 8 Terminal, 300V, DIN Rail
Item #: 26423
CAT #: 1734-TOPS
UPC: 612598327928
Sign In or Register to view pricing and more.
Allen-Bradley
5069 Compact I/O 5 pin Screw RTB
Item #: 1091776
CAT #: 5069-RTB5-SCREW
UPC: 887172931758
Sign In or Register to view pricing and more.
Allen-Bradley
5069 Compact I/O 5 pin Spring RTB
Item #: 1124502
CAT #: 5069-RTB5-SPRING
UPC: 887172931765
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, Housing, Extended Depth
Item #: 36235
CAT #: 1756-TBE
UPC: 612598171842
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, Compact I/O, 18 Pins, Screw Type
Terminal Block, Compact I/O, 18 Pins, Screw Type
Item #: 983328
CAT #: 5069-RTB18-SCREW
UPC: 885630530185
Category:
PLC Terminal Bases
Sign In or Register to view pricing and more.
Allen-Bradley
Accessory, I/O Power Terminal RTB Kit for Both 4 - 6 Pin Screw Type
Accessory, 5069 Compact I/O Power Terminal RTB Kit for Both 4 and 6 Pin Screw Type
Item #: 983329
CAT #: 5069-RTB64-SCREW
UPC: 887172727016
Category:
PLC Terminal Bases
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Base, 8 Screw, 10A, 24VDC, 120/240VAC, DIN Rail
Terminal Base, 8 Screw Clamp Connections, 10 Amp, 24 Volt DC, 120/240 Volt AC Rated, DIN Rail Mount
Item #: 12118
CAT #: 1734-TB
UPC: 612598206100
Category:
PLC Terminal Bases
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, Compact I/O, 18 Pins, Spring Clip Type
Terminal Block, Compact I/O, 18 Pins, Spring Clip Type
Item #: 998758
CAT #: 5069-RTB18-SPRING
UPC: 885630530222
Category:
PLC Terminal Bases
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, Removable, 36 Pin, Cage Clamp, Standard Housing
Terminal Block, ControlLogix, Removable, 36 Pin Cage Clamp Block, with Standard Housing, 22 - 14 AWG
Item #: 48880
CAT #: 1756-TBCH
UPC: 612598171835
Category:
PLC Terminal Bases
Sign In or Register to view pricing and more.
Allen-Bradley
Removalable Terminal Block Kit, Spring Connection, for 5069 Compact
Removalable Terminal Block Kit, Spring Connection, for 5069 Compact I/O EtherNet/IP Adapters, Contains both RTB6 and RTB4 for MOD or SA Power Connections
Item #: 998759
CAT #: 5069-RTB64-SPRING
UPC: 887172727023
Category:
PLC Terminal Bases
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, Removable, 20 Position, NEMA Screw Clamp
Terminal Block, ControlLogix, Removable, 20 Position, NEMA Screw Clamp Block, 22 - 14 AWG
Item #: 48833
CAT #: 1756-TBNH
UPC: 612598171859
Category:
PLC Terminal Bases
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Base, with Removable IEC Spring Terminals
Terminal Base, with Removable IEC Spring Terminals
Item #: 11876
CAT #: 1734-TBS
UPC: 612598206117
Category:
PLC Terminal Bases
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Base, 1 Piece Mounting, 8 Screw Clamp Connections
Terminal Base Assembly, 8 Screw Clamp Connections, 1 Piece Point I/O Mounting Base, with Integrated Terminal Locations, 300 Volt
Item #: 98075
CAT #: 1734-TOP
UPC: 612598327911
Category:
PLC Terminal Bases
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Base, 16 I/O Terminals, 18 Common Terminals, 10A, 132VAC
Terminal Base, Flex I/O, 3 Wire Screw Clamp, 16 I/O Terminals, 18 Common Terminals, 10 Amp, 132 Volt AC
Item #: 33303
CAT #: 1794-TB3
UPC: 662468112352
Category:
PLC Terminal Bases
Sign In or Register to view pricing and more.
Allen-Bradley
Compact I/O, 6 Pin, Screw Type, RTB Packed Kit
Compact I/O, 6 Pin, Screw Type, RTB (Removable Terminal Block), Packed Kit
Item #: 999427
CAT #: 5069-RTB6-SCREW
UPC: 885630530161
Category:
PLC Terminal Bases
Sign In or Register to view pricing and more.
Allen-Bradley
Mounting Base, Flex 5000 Terminal Block, 100mA, 15VDC
Mounting Base, Flex 5000 Terminal Block, 100 mA, 15 Volt DC
Item #: 1282810
CAT #: 5094-MB
UPC: 889508095547
Category:
PLC Terminal Bases
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Base, Spring Clamp, 1 Piece, 8 Terminal, 300V, DIN Rail
Terminal Base, Spring Clamps, 1 Piece Mounting Base, 8 Terminal, 300 Volt, DIN Rail,
Item #: 26423
CAT #: 1734-TOPS
UPC: 612598327928
Category:
PLC Terminal Bases
Sign In or Register to view pricing and more.
Allen-Bradley
5069 Compact I/O 5 pin Screw RTB
ALB 5069-RTB5-SCREW COMPACT 5
Item #: 1091776
CAT #: 5069-RTB5-SCREW
UPC: 887172931758
Category:
PLC Terminal Bases
Sign In or Register to view pricing and more.
Allen-Bradley
5069 Compact I/O 5 pin Spring RTB
ALB 5069-RTB5-SPRING COMPACT
Item #: 1124502
CAT #: 5069-RTB5-SPRING
UPC: 887172931765
Category:
PLC Terminal Bases
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, Housing, Extended Depth
Terminal Block Housing, ControlLogix, Extended Depth, for Using 14 AWG on Removable Terminal Block
Item #: 36235
CAT #: 1756-TBE
UPC: 612598171842
Category:
PLC Terminal Bases
Sign In or Register to view pricing and more.