This product may not be available in all locations.
Screw terminal block - Modicon Momentum, Modicon Quantum
Item #:
64968
Cat #:
170XTS00100
UPC:
785901014362
Sign In or Register to view pricing and more.
Documents & Guides
Screw terminal block - Modicon Momentum, Modicon Quantum, Discrete/Analog Base
Overview
Screw terminal block - Modicon Momentum, Modicon Quantum, Discrete/Analog Base
This terminal block is part of the Modicon Momentum range, an offer of controller and IP20 monoblock I/Os for distributed control architecture. This screw terminal block offers clamping connection capacity of 1 x 2.5mm² to 2 x 1.5mm². The main application of this module is infrastructures and energy, material handling, simple machine control. It is compatible with Modicon Quantum automation platform and Modicon Momentum automation platform range discrete I/O base and analog I/O base. The kit composition of this product is 3 connectors in one row. Momentum is a flexible, modular family of components that easily snaps together and can be configured for a wide range of distributed I/O and control applications. System with 4 fundamental components that easily snap together in various combinations to form versatile control systems or sub-systems.
Also known as: 785901014362, 170XTS00100
Specifications
Poles: | 3 |
Type: | I/O Base |
Standards: | California Proposition 65 |
Poles: | 3 |
Standards: | California Proposition 65 |
Type: | I/O Base |
Customer Reviews
No reviews for this product
(0)