Motor Run Capacitor, 440V, 40+5uF

Item #: 1025394
Cat #: 4JR0540
UPC: 095247072118
Sign In or Register to view pricing and more.
Documents & Guides
Motor Run Capacitor, Dual Capacitance, Round, Voltage Rating: 440V, Microfarads 40+5uF

Overview

Motor Run Capacitor, Dual Capacitance, Round, Voltage Rating: 440V, Microfarads 40+5uF
Dual capacitance. Round, metal can
Also known as: 095247072118, 4JR0540

Specifications

Volts AC: 440
Type: Capacitor, Motor Run
Microfarads: 40+5 uF
Volts AC: 440
Microfarads: 40+5 uF
Type: Capacitor, Motor Run

Customer Reviews

No reviews for this product
(0)