Dual Capacitance Motor Run Capacitors

17 Found
DiversiTech

45/5MFD Run Capacitor 370/440V Round

Item #: 2018755
CAT #: 36-455R3744
UPC: 777980034553
Sign In or Register to view pricing and more.
Morris Products

RUN CAP DC 30+5 MF 370/440 OVA

Item #: 2194556
CAT #: 36-30-5-3744
UPC: 777980033167
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitors - 370Vac

Item #: 1414576
CAT #: T37150R
UPC: 095247071289
Sign In or Register to view pricing and more.
Morris Products

RUN CAP DC 40+5 MF 370/440 OVA

Item #: 2194558
CAT #: 36-40-5-3744
UPC: 777980033686
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 440V, 60+5uF

Item #: 1025402
CAT #: 4JR0560
UPC: 095247091386
Sign In or Register to view pricing and more.
DiversiTech

35/5MFD Run Capacitor 370/440V Round

Item #: 1998368
CAT #: 36-355R3744
UPC: 777980034508
Sign In or Register to view pricing and more.
Morris Products

RUN CAP DC 35+5 MF 370/440 OVA

Item #: 2194557
CAT #: 36-35-5-3744
UPC: 777980033501
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 440V, 55+5uF

Item #: 1025401
CAT #: 4JR0555
UPC: 095247003129
Sign In or Register to view pricing and more.
Morris Products

RUN CAP 10 MF 370/440V OVAL

Item #: 2194555
CAT #: 36-10-370440
UPC: 777980032993
Sign In or Register to view pricing and more.
Morris Products

RUN CAP 10 MF 370V OVAL

Item #: 1957265
CAT #: 36-10J370
UPC: 777980007830
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 440V, 30+5uF

Item #: 1025433
CAT #: 4JR0530
UPC: 095247072101
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 440V, 40+5uF

Item #: 1025394
CAT #: 4JR0540
UPC: 095247072118
Sign In or Register to view pricing and more.
DiversiTech

MTR. RUN CAP ROUND

Item #: 1043363
CAT #: 4JR0525
UPC:
Sign In or Register to view pricing and more.
DiversiTech

50/5MFD Run Capacitor 370/440V Round

Item #: 2052514
CAT #: 36-505R3744
UPC: 777980034577
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 440V, 50+5uF

Item #: 1025398
CAT #: 4JR0550
UPC: 095247072125
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 440V 45+5uF, Dual Capacitance

Item #: 1025388
CAT #: 4JR0545
UPC: 095247003112
Sign In or Register to view pricing and more.
DiversiTech

45/5MFD Run Capacitor 370/440V Round

Rotom 36-455R3744 Dual Run Capacitor, Round, 45/5MFD, 370/440V
Item #: 2018755
CAT #: 36-455R3744
UPC: 777980034553
Sign In or Register to view pricing and more.
Morris Products

RUN CAP DC 30+5 MF 370/440 OVA

RUN CAP DC 30+5 MF 370/440 OVA
Item #: 2194556
CAT #: 36-30-5-3744
UPC: 777980033167
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitors - 370Vac

Motor Run Capacitors - 370Vac, Single Capacitance, Metal, Round Can
Item #: 1414576
CAT #: T37150R
UPC: 095247071289
Sign In or Register to view pricing and more.
Morris Products

RUN CAP DC 40+5 MF 370/440 OVA

RUN CAP DC 40+5 MF 370/440 OVA
Item #: 2194558
CAT #: 36-40-5-3744
UPC: 777980033686
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 440V, 60+5uF

Motor Run Capacitor, Dual Capacitance, Round, Voltage Rating: 440V, Microfarads 60+5uF
Item #: 1025402
CAT #: 4JR0560
UPC: 095247091386
Sign In or Register to view pricing and more.
DiversiTech

35/5MFD Run Capacitor 370/440V Round

Rotom 36-355R3744 Dual Run Capacitor, Round, 35/5MFD, 370/440V
Item #: 1998368
CAT #: 36-355R3744
UPC: 777980034508
Sign In or Register to view pricing and more.
Morris Products

RUN CAP DC 35+5 MF 370/440 OVA

RUN CAP DC 35+5 MF 370/440 OVA
Item #: 2194557
CAT #: 36-35-5-3744
UPC: 777980033501
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 440V, 55+5uF

Motor Run Capacitor, Dual Capacitance, Round, Voltage Rating: 440V, Microfarads 55+5uF
Item #: 1025401
CAT #: 4JR0555
UPC: 095247003129
Sign In or Register to view pricing and more.
Morris Products

RUN CAP 10 MF 370/440V OVAL

RUN CAP 10 MF 370/440V OVAL
Item #: 2194555
CAT #: 36-10-370440
UPC: 777980032993
Sign In or Register to view pricing and more.
Morris Products

RUN CAP 10 MF 370V OVAL

RUN CAP 10 MF 370V OVAL
Item #: 1957265
CAT #: 36-10J370
UPC: 777980007830
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 440V, 30+5uF

Motor Run Capacitor, Dual Capacitance, Round, Voltage Rating: 440V, Microfarads 30+5uF
Item #: 1025433
CAT #: 4JR0530
UPC: 095247072101
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 440V, 40+5uF

Motor Run Capacitor, Dual Capacitance, Round, Voltage Rating: 440V, Microfarads 40+5uF
Item #: 1025394
CAT #: 4JR0540
UPC: 095247072118
Sign In or Register to view pricing and more.
DiversiTech

MTR. RUN CAP ROUND

MTR. RUN CAP ROUND 25+5UF 440V
Item #: 1043363
CAT #: 4JR0525
UPC:
Sign In or Register to view pricing and more.
DiversiTech

50/5MFD Run Capacitor 370/440V Round

Rotom 36-505R3744 Dual Run Capacitor, Round, 50/5MFD, 370/440V
Item #: 2052514
CAT #: 36-505R3744
UPC: 777980034577
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 440V, 50+5uF

Motor Run Capacitor, Dual Capacitance, Round, Voltage Rating: 440V, Microfarads 50+5uF
Item #: 1025398
CAT #: 4JR0550
UPC: 095247072125
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 440V 45+5uF, Dual Capacitance

Motor Run Capacitor, Dual Capacitance, Round, Voltage Rating: 440V, Microfarads 45+5uF
Item #: 1025388
CAT #: 4JR0545
UPC: 095247003112
Sign In or Register to view pricing and more.
Page 1 of 2
17 Items found